Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stainless Waterproof Lock Handles
  • Stainless Waterproof Lock Handles
  • Stainless Waterproof Lock Handles

Stainless Waterproof Lock Handles PH-53-SUS

Item.#
01187978
Mfr.#
PH-53-SUS
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Control panels, Power distribution panels, Access doors
Opreration Method
Left/right hand use can be changed by turning detent washer at 90 deg.
Weight (g)
78
Material
Stainless Steel (SUS-304)
Mounting Plate Thickness (mm)
(Max.)3
Finishing
Sand Blast
Classification
Facilities, Machinery