Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Lock Handles
  • Lock Handles
  • Lock Handles

Lock Handles PH-54

Item.#
01187996
Mfr.#
PH-54
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-07-03
Now we ship to...
...see all
Item Feature
Purpose
Control panels
Opreration Method
Left/right hand use can be changed by turning detent washer at 90 deg.
Weight (g)
76
Material
Zinc-Alloy Die-Casting
Mounting Plate Thickness (mm)
(Max.)3
Finishing
Satin Chrome Plating
Classification
Facilities, Machinery