Buy more than* S$200* and get FREE SHIPPING

  • Stainless Waterproof Lock Handles (with Sealing Screws)
  • Stainless Waterproof Lock Handles (with Sealing Screws)
  • Stainless Waterproof Lock Handles (with Sealing Screws)

Stainless Waterproof Lock Handles (with Sealing Screws) PH-56-SUS

Item.#
01188014
Mfr.#
PH-56-SUS
Package Qty.
1PC
Ship pack of
1
42.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Purpose
Control panels, Power distribution panels
Opreration Method
Left/right hand use can be changed by turning detent washer at 90 deg.
Weight (g)
87
Material
Stainless Steel (SUS-304)
Mounting Plate Thickness (mm)
(Max.)6
Finishing
Sand Blast
Classification
Facilities, Machinery