Buy more than* S$200* and get FREE SHIPPING

  • Stainless Waterproof Lock Handles
  • Stainless Waterproof Lock Handles
  • Stainless Waterproof Lock Handles

Stainless Waterproof Lock Handles PH-57-SUS

Item.#
01188023
Mfr.#
PH-57-SUS
Package Qty.
1PC
Ship pack of
1
30.47 SGD
ADD TO CART
N/A
Now we ship to...
...see all
Item Feature
Purpose
Control panels, Power distribution panels
Opreration Method
Left/right hand use can be changed by turning detent washer at 90 deg.
Weight (g)
86
Material
Stainless Steel (SUS-304)
Mounting Plate Thickness (mm)
(Max.)6
Finishing
Sand Blast
Classification
Facilities, Machinery