Buy more than* S$200* and get FREE SHIPPING

  • Lock Handles
  • Lock Handles
  • Lock Handles

Lock Handles PH-58-S-11

5.00 (2)
Item.#
01188066
Mfr.#
PH-58-S-11
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-03-06
Now we ship to...
...see all
Item Feature
Purpose
Control panels, Power distribution panels
Finishing
Chrome Plating
Material
Zinc-Alloy Die-Casting
Specification
Square type
Mounting Plate Thickness (mm)
(Max.)7
Classification
Facilities, Machinery
Weight (g)
70
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Bike custom / key of storage box
5
From Japan
On 2016-10-12 11:28:18
It is solid with a simple structure. I expect it to be waterproof as it is used for bikes. I chose a minus type key, so I did not need a special handle so that I could open it using something like my own small compact driver. The key itself was attached to an invisible place so that it could be attached and detached, so it was convenient and finished in a smart way.
This review is about item#1188032.
Key exchange of German equipment
5
From Japan
On 2015-01-12 13:30:13
Although it is written as shipment within 5 days, it took less than two months to arrive. The quality of the item is more than expected.
This review is about item#01188048.