Buy more than* S$200* and get FREE SHIPPING

  • Plastic Lock Handles
  • Plastic Lock Handles
  • Plastic Lock Handles

Plastic Lock Handles PH-58-PLA-D-12

Item.#
01188084
Mfr.#
PH-58-PLA-D-12
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Control panels, Power distribution panels
Finishing
Black Color
Material
Polyamide
Weight (g)
30
Mounting Plate Thickness (mm)
(Max.)7
Classification
Facilities, Machinery
Specification
Slit type