Buy more than* S$200* and get FREE SHIPPING

  • Plastic Lock Handles
  • Plastic Lock Handles
  • Plastic Lock Handles

Plastic Lock Handles PH-58-PLA-R-12

Item.#
01188102
Mfr.#
PH-58-PLA-R-12
Package Qty.
1PC
Ship pack of
1
3.87 SGD
ADD TO CART
Shipped after 2017-12-25
Now we ship to...
...see all
Item Feature
Purpose
Control panels, Power distribution panels
Finishing
Black Color
Material
Polyamide
Specification
Double bit type
Mounting Plate Thickness (mm)
(Max.)7
Classification
Facilities, Machinery
Weight (g)
30