Buy more than* S$200* and get FREE SHIPPING

  • Stainless Lock Handles
  • Stainless Lock Handles
  • Stainless Lock Handles

Stainless Lock Handles PH-58-SUS-S-14

Item.#
01188197
Mfr.#
PH-58-SUS-S-14
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
Shipped after 2018-01-31
Now we ship to...
...see all
Item Feature
Purpose
Control panels, Power distribution panels
Finishing
Hairline Buffing
Material
Stainless Steel (SUS-304)
Weight (g)
88
Mounting Plate Thickness (mm)
(Max.)7
Classification
Facilities, Machinery
Specification
Square type