Buy more than* S$200* and get FREE SHIPPING

  • Handles for Lock Handles
  • Handles for Lock Handles
  • Handles for Lock Handles

Handles for Lock Handles PH-58-S Handle

5.00 (1)
Item.#
01188224
Mfr.#
PH-58-S Handle
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing
Satin Nickel Plating
Material
Zinc-Alloy Die-Casting
Specification
Square type
Classification
Facilities, Machinery
Weight (g)
43
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Opening and shutting of control panel
5
From Japan
On 2015-01-12 13:33:02
It can be used normally.
This review is about item#01188206.