Buy more than* S$200* and get FREE SHIPPING

  • Round Handles
  • Round Handles
  • Round Handles

Round Handles PH-71K

5.00 (2)
Item.#
01188258
Mfr.#
PH-71K
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
Shipped after 2018-01-30
Now we ship to...
...see all
Item Feature
Purpose
Access doors, Maintenance doors, Steel Door, Medical equipment
Opreration Method
Push button to turn handle to right/left.
Classification
Building
Specification
With key
Key
Key shape is hexagonal. (Please use the attached key except for emergency). 1 key is attached.
Mounting Plate Thickness (mm)
(Max.)7
Finishing
Satin Chrome Plating
Material
Zinc-Alloy Die-Casting
Weight (g)
179
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Gas chamber exchange
5
From Japan
On 2014-11-10 23:24:35
It is cheap and easy to exchange. It is not outsourcing work.
This review is about item#01188267.
Gas chamber
5
From Japan
On 2014-11-03 22:24:17
Installing an old stopper Finished in less than half of the contractor's estimate during use.
This review is about item#01188267.