Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Round Handles
  • Round Handles
  • Round Handles

Round Handles PH-71

5.00 (2)
Item.#
01188267
Mfr.#
PH-71
Package Qty.
1PC
Ship pack of
1
11.60 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Access doors, Maintenance doors, Steel Door, Medical equipment
Opreration Method
Push button to turn handle to right/left.
Classification
Building
Weight (g)
173
Mounting Plate Thickness (mm)
(Max.)7
Finishing
Satin Chrome Plating
Material
Zinc-Alloy Die-Casting
Specification
Without key
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Gas chamber exchange
5
From Japan
On 2014-11-10 23:24:35
Easily interchangeable cheap. Not outsourcing work.
This review is about item#01188267.
Gas chamber
5
From Japan
On 2014-11-03 22:24:17
In use attach the old staples, completed in less than half of trader estimates.
This review is about item#01188267.