Buy more than* S$200* and get FREE SHIPPING

  • Round Handles with Control Units
  • Round Handles with Control Units
  • Round Handles with Control Units

Round Handles with Control Units PH-71M

Item.#
01188285
Mfr.#
PH-71M
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
Shipped after 2018-01-31
Now we ship to...
...see all
Item Feature
Purpose
Access doors, Power distribution panels, Maintenance doors
Opreration Method
Push button and turn handle. Rods move vertically and door is unlocked.
Classification
Building
Weight (g)
395
Mounting Plate Thickness (mm)
(Max.)2
Finishing
Satin Chrome Plating + Color Zinc Plating
Material
Zinc-Alloy Die-Casting + Cold Rolled Steel Sheet
Specification
Without key, With locking unit