Buy more than* S$200* and get FREE SHIPPING

  • Flush Handles
  • Flush Handles
  • Flush Handles

Flush Handles PH-74N-2

4.83 (12)
Item.#
01188303
Mfr.#
PH-74N-2
Package Qty.
1PC
Ship pack of
1
12.56 SGD
ADD TO CART
Now we ship to...
...see all
Item Feature
Purpose
Access doors, Control panels, Power distribution panels, Maintenance doors, Hydrant boxes, Steel furniture, Storage rooms
Opreration Method
Left/right hand use can be changed by turning over (reversing) the position of stopper plate. Push button and turn handle.
Classification
Building
Weight (g)
226
Key
Key shape is hexagonal. (Please use the attached key except for emergency). 1 key is attached.
Mounting Plate Thickness (mm)
(Max.)3
Finishing
Satin Chrome Plating
Material
Zinc-Alloy Die-Casting
Specification
With key
Customer Reviews
5 star 10
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
12 Customer Reviews
The reviews are automatic translation.
Volunteer activities of a commerce and industry association at elementary school
5
From Japan
On 2017-08-13 23:08:38
It was a pleasure replacement work It was a nice guy The school side was pleased.
This review is about item#1188303.
Because the door handle of apartment pipe space was broken.
5
From Japan
On 2017-07-29 04:05:36
I got lost honestly because there were various part numbers, but I put a drawing on, so it was easy to attach around. I got lost on PH-74N-2 and PH-74NA-2, but after all I telephoned the manufacturer and asked. NA was said to be open from within. Because it is a pipe space, I decided to go cheap on the premise that it will not enter inside. Installation was easy.
This review is about item#01188303.
Replacement of pipe space door handle
4
From Japan
On 2017-06-07 15:00:43
The part where the swing which swings in the door (the part corresponding to the latch and the bolt) does not match the old part and the new part, and the old part was reinstalled and diverted. (Because of the thickness of the door, it may be originally custom made) It can be used without problems, but may require slight attention when ordering. It was very helpful to get such fine accessories hardware.
This review is about item#1188303.
Steel door exchange
5
From Japan
On 2017-04-21 07:16:48
Handle of old planar handle? Where part was broken and where I found this item cheap and I am very satisfied.
This review is about item#01188303.
Key of inspection hole for rental property
5
From Japan
On 2017-03-14 15:22:33
The price was the cheapest to buy, delivery was fast. The goods themselves are good because they are made so that anyone can change easily.
This review is about item#1188346.
It is used as the key of the door of the common part trunk of an apartment.
4
From Japan
On 2017-01-31 15:05:56
It was simple and made, simple, correspondence and exchange in installation direction was simple.
This review is about item#1188312.
Replacement
5
From Japan
On 2016-09-29 16:54:57
It was easy to install and it was good. I received the order immediately.
This review is about item#1188337.
When exchanging the flat handle lock attached to the equipment warehouse
5
From Japan
On 2016-08-02 18:12:51
I purchased cheaper one from the same manufacturer and the same size product PH - 27 NA - 3, but because the design is clean and usability is also good. I bought this and was right.
This review is about item#01188346.
Replacement of condominium door check door flat door handle
5
From Japan
On 2016-05-24 11:59:18
I was looking for a flat handle on the inspection door of an apartment built 20 years ago. Although I studied the same model number of other manufacturers, I was somewhat satisfied with 14 mm as I was in trouble because the distance between the stopper and the door changed to 12 mm while the same model number.
This review is about item#01188337.
attachment
5
From Japan
On 2016-04-26 18:00:08
Thank you for your prompt response Thanks to all you need is cheap and available
This review is about item#01188303.