Buy more than* S$200* and get FREE SHIPPING

  • Flush Handles
  • Flush Handles
  • Flush Handles

Flush Handles PH-74NA-3

4.88 (8)
Item.#
01188346
Mfr.#
PH-74NA-3
Package Qty.
1PC
Ship pack of
1
9.60 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Purpose
Access doors, Control panels, Power distribution panels, Maintenance doors, Hydrant boxes, Steel furniture, Storage rooms
Opreration Method
Left/right hand use can be changed by turning over (reversing) the position of stopper plate. Push button and turn handle.
Classification
Building
Weight (g)
179
Mounting Plate Thickness (mm)
(Max.)3
Finishing
Satin Chrome Plating
Material
Zinc-Alloy Die-Casting
Specification
Without key
Customer Reviews
5 star 7
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.88
8 Customer Reviews
The reviews are automatic translation.
The key of the access door for Rent
5
From Japan
On 2017-03-14 15:22:33
Cheap and can be purchased most cheaply, delivery was also fast. Commodity itself, it was good because anyone for making, such as can be replaced easily.
This review is about item#1188346.
You can use as the key of the door of the common areas trunk of the apartment.
4
From Japan
On 2017-01-31 15:05:56
In making that was firmly, in the simple, correspondence and exchange of mounting orientation was a simple and easy.
This review is about item#1188312.
Replacement
5
From Japan
On 2016-09-29 16:54:57
Mounting it was good and easy. I received immediately ordered.
This review is about item#1188337.
When replacing the plane handle lock that is attached to the equipment cabinet
5
From Japan
On 2016-08-02 18:12:51
Although it was to buy things from inexpensive commodity PH-27NA-3 of the same size with the same manufacturer, because the usability may be design also has been refreshing. It was the correct answer to buy here.
This review is about item#01188346.
Replacement of the flat handle for the lock of the apartment door to door inspection door
5
From Japan
On 2016-05-24 11:59:18
I was looking for a plane handle of the inspection door of the 20 years before construction apartment. Although we considered the same model number of other manufacturers, while the same model number, where the distance between the stop and the door was in trouble on behalf of the 12 mm, was saved in the 14 mm and perfect.
This review is about item#01188337.
attachment
5
From Japan
On 2016-04-26 18:00:08
Thank you for quick response It is satisfied available at low cost what you need
This review is about item#01188303.
Replacement of the fire extinguisher box door lock
5
From Japan
On 2015-12-01 19:33:39
We were able to look for clarity. Replacement also was completed without any particular problem. If there is a similar case in the future, we would like to use.
This review is about item#01188337.
Power distribution box of apartments
5
From Japan
On 2015-09-16 13:37:30
It is satisfaction. Price also I think the lowest price.
This review is about item#01188346.