Buy more than* S$200* and get FREE SHIPPING

  • Flush Handles
  • Flush Handles
  • Flush Handles

Flush Handles PH-74NE-2

4.88 (16)
Item.#
01188355
Mfr.#
PH-74NE-2
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Access doors, Control panels, Power distribution panels, Maintenance doors, Hydrant boxes, Steel furniture, Storage rooms
Opreration Method
Left/right hand use can be changed by turning over (reversing) the position of stopper plate. Push button and turn handle.
Classification
Building
Weight (g)
230
Key
Key shape is hexagonal. (Please use the attached key except for emergency). 1 key is attached.
Mounting Plate Thickness (mm)
(Max.)3
Finishing
Satin Chrome Plating
Material
Zinc-Alloy Die-Casting
Specification
With key, With lock-release knob
Customer Reviews
5 star 14
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.88
16 Customer Reviews
The reviews are automatic translation.
Replacement due to trouble
5
From Japan
On 2018-01-11 14:46:16
The exchange was very easy. The price was also cheap, it was saved.
This review is about item#1188312.
Handle change
5
From Japan
On 2017-11-15 15:33:09
It was exactly the same item as the existing handle, so I replaced it as a switchboard switch.
This review is about item#1188303.
Exchange at failure
5
From Japan
On 2017-10-26 14:28:49
Although the product is attached as a lock of the door, there are many cases that locking is not locked because the lock latch did not work after several years passed. Although I tried applying lubricant, since the latch was caught inside and the repair itself was almost impossible, I purchased it because I needed to replace the whole product. The price is also cheap and I am very satisfied.
This review is about item#1188312.
Exchange
5
From Japan
On 2017-09-07 19:44:21
It was perfect. . . . . . . . . . . . . . . . . . .
This review is about item#1188337.
Volunteer activities of a commerce and industry association at elementary school
5
From Japan
On 2017-08-13 23:08:38
It was a pleasure replacement work It was a nice guy The school side was pleased.
This review is about item#1188303.
Because the door handle of apartment pipe space was broken.
5
From Japan
On 2017-07-29 04:05:36
I got lost honestly because there were various part numbers, but I put a drawing on, so it was easy to attach around. I got lost on PH-74N-2 and PH-74NA-2, but after all I telephoned the manufacturer and asked. NA was said to be open from within. Because it is a pipe space, I decided to go cheap on the premise that it will not enter inside. Installation was easy.
This review is about item#01188303.
Replacement of pipe space door handle
4
From Japan
On 2017-06-07 15:00:43
The part where the swing which swings in the door (the part corresponding to the latch and the bolt) does not match the old part and the new part, and the old part was reinstalled and diverted. (Because of the thickness of the door, it may be originally custom made) It can be used without problems, but may require slight attention when ordering. It was very helpful to get such fine accessories hardware.
This review is about item#1188303.
Steel door exchange
5
From Japan
On 2017-04-21 07:16:48
Handle of old planar handle? Where part was broken and where I found this item cheap and I am very satisfied.
This review is about item#01188303.
Key of inspection hole for rental property
5
From Japan
On 2017-03-14 15:22:33
The price was the cheapest to buy, delivery was fast. The goods themselves are good because they are made so that anyone can change easily.
This review is about item#1188346.
It is used as the key of the door of the common part trunk of an apartment.
4
From Japan
On 2017-01-31 15:05:56
It was simple and made, simple, correspondence and exchange in installation direction was simple.
This review is about item#1188312.