Buy more than* S$200* and get FREE SHIPPING

  • Flush Handles
  • Flush Handles
  • Flush Handles

Flush Handles PH-88-2

Item.#
01188398
Mfr.#
PH-88-2
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Access doors, Power distribution panels, Cabinets
Opreration Method
Left/right hand use can be changed by turning over (reversing) the position of stopper plate.
Classification
Building
Key
1 key is attached.
Specification
With key
Mounting Plate Thickness (mm)
(Max.)3
Finishing
Satin Chrome Plating with Lacquer
Material
Zinc-Alloy Die-Casting
Weight (g)
81