Buy more than* S$200* and get FREE SHIPPING

  • Swing Handles
  • Swing Handles
  • Swing Handles

Swing Handles PH-89-1

Item.#
01188416
Mfr.#
PH-89-1
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Control panels, Hydrant boxes, Power distribution panels, Access doors, Server rack
Opreration Method
Left/right hand use can be changed by turning detent washer at 90 deg. Please pull up and turn handle to open.
Classification
Facilities, Machinery
Specification
With key (K/A)
Weight (g)
433
Mounting Plate Thickness (mm)
(Max.)3
Finishing
Satin Chrome Plating with Lacquer
Material
Zinc-Alloy Die-Casting
Key
K/A No.G200. 2 keys are attached.