Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Swing Handles
  • Swing Handles
  • Swing Handles

Swing Handles PH-89-3

Item.#
01188434
Mfr.#
PH-89-3
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Control panels, Hydrant boxes, Power distribution panels, Access doors, Server rack
Opreration Method
Left/right hand use can be changed by turning detent washer at 90 deg. Please pull up and turn handle to open.
Classification
Facilities, Machinery
Key
K/A No.G200. 2 keys are attached.
Specification
With key (K/A)
Mounting Plate Thickness (mm)
(Max.)3
Finishing
Satin Chrome Plating with Lacquer
Material
Zinc-Alloy Die-Casting
Weight (g)
227