Buy more than* S$200* and get FREE SHIPPING

  • Stainless Waterproof Swing Handles
  • Stainless Waterproof Swing Handles
  • Stainless Waterproof Swing Handles

Stainless Waterproof Swing Handles PH-89-SUS-3

Item.#
01188477
Mfr.#
PH-89-SUS-3
Package Qty.
1PC
Ship pack of
1
81.99 SGD
ADD TO CART
Shipped after 2018-05-08
Now we ship to...
...see all
Item Feature
Purpose
Control panels, Power distribution panels, Cubicles
Opreration Method
Left/right hand use can be changed by turning detent washer at 90 deg. Please pull up and turn handle to open.
Classification
Facilities, Machinery
Key
K/A No.G200. 2 keys are attached.
Specification
With key (K/A)
Mounting Plate Thickness (mm)
(Max.)2
Finishing
Blast Honing
Material
Stainless Steel (SUS-304)
Weight (g)
295