Buy more than* S$200* and get FREE SHIPPING

  • Stainless Waterproof Swing Handles
  • Stainless Waterproof Swing Handles
  • Stainless Waterproof Swing Handles

Stainless Waterproof Swing Handles PH-89A-SUS-3

Item.#
01188486
Mfr.#
PH-89A-SUS-3
Package Qty.
1PC
Ship pack of
1
75.99 SGD
ADD TO CART
Shipped after 2018-05-31
Now we ship to...
...see all
Item Feature
Purpose
Control panels, Power distribution panels, Cubicles
Opreration Method
Left/right hand use can be changed by turning detent washer at 90 deg. Please pull up and turn handle to open.
Classification
Facilities, Machinery
Specification
Without key
Mounting Plate Thickness (mm)
(Max.)2
Finishing
Blast Honing
Material
Stainless Steel (SUS-304)
Weight (g)
283