Buy more than* S$200* and get FREE SHIPPING

  • Stainless Flush Latch Handles
  • Stainless Flush Latch Handles
  • Stainless Flush Latch Handles

Stainless Flush Latch Handles PH-93-SUS

Item.#
01188504
Mfr.#
PH-93-SUS
Package Qty.
1PC
Ship pack of
1
159.90 SGD
ADD TO CART
Shipped after 2017-09-27
Now we ship to...
...see all
Item Feature
Purpose
Kitchen equipment, Chemical equipment, Marine
Finishing
Mirror Polishing
Classification
Facilities, Machinery
Key
K/A No.G200. 2 keys are attached.
Mounting Plate Thickness (mm)
(Max.)2
Weight (g)
1320
Material
Stainless Steel (SUS-316)
Specification
With key (K/A)