Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on May/30 2:00-3:00 JPT.
All customers cannot shop on our website during the time. Thank you.

  • Stainless Round Handles
  • Stainless Round Handles
  • Stainless Round Handles

Stainless Round Handles PH-95-SUS

3.00 (1)
Item.#
01188538
Mfr.#
PH-95-SUS
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Access doors, Maintenance doors, Storage rooms
Opreration Method
Push button to turn handle to right/left.
Classification
Building
Weight (g)
218
Mounting Plate Thickness (mm)
1.0-1.6
Finishing
Zinc Plating + Mirror Polishing
Material
Zinc-Alloy Die-Casting + Stainless Steel Sheet (SUS-304)
Specification
Without key
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Exchange from existing
3
From Japan
On 2016-02-05 06:11:36
Though it is somewhat dissatisfied though it is not exactly the same I agreed that there was no big change in existing replacement even though it was somewhat dissatisfied Thanks for the kind of hardware that I would appreciate really looking for Mendou naught for profit
This review is about item#01188538.