Buy more than* S$200* and get FREE SHIPPING

  • Flush Handles
  • Flush Handles
  • Flush Handles

Flush Handles PH-100

Item.#
01188565
Mfr.#
PH-100
Package Qty.
1PC
Ship pack of
1
32.92 SGD
ADD TO CART
Shipped after 2017-03-30
Now we ship to...
...see all
Item Feature
Purpose
Power distribution panels, Access doors, Maintenance doors, Storage rooms
Opreration Method
When you attach the strike, please set its mark upward. Please use washers depending on the door thickness.
Classification
Building
Key
K/A No.G200. 2 keys are attached.
Specification
With key (K/A)
Mounting Plate Thickness (mm)
1.2-1.6
Finishing
Satin Chrome Plating with Lacquer
Material
Zinc-Alloy Die-Casting
Weight (g)
418