Buy more than* S$200* and get FREE SHIPPING

  • Swing Handles
  • Swing Handles
  • Swing Handles

Swing Handles PH-107-2

Item.#
01188583
Mfr.#
PH-107-2
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
Shipped after 2018-05-30
Now we ship to...
...see all
Item Feature
Purpose
Power distribution panels, Access doors, Maintenance doors, Storage rooms
Mounting Plate Thickness (mm)
1.2-2.3
Finishing
Silver Color Painting
Classification
Facilities, Machinery
Specification
With key (K/A)
Key
K/A No.G200. 1 key is attached.
Opreration Method
Left/right hand use can be changed by turning over (reversing) the position of stopper plate. Please pull up and turn handle to open.
Weight (g)
197
Material
Zinc-Alloy Die-Casting