Buy more than* S$200* and get FREE SHIPPING

  • Flush Handles
  • Flush Handles
  • Flush Handles

Flush Handles PH-174KE-2

5.00 (2)
Item.#
01188617
Mfr.#
PH-174KE-2
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Access doors, Control panels, Power distribution panels, Cabinets
Mounting Plate Thickness (mm)
-3, (Max.)3
Finishing
Satin chrome color paint finish, Satin Chrome Painting
Classification
Architecture, Building
Specification
With key (K/A), With lock-release knob
Key
Same key number is No.G200. The key comes with two., K/A No.G200. 2 keys are attached.
Opreration Method
Left and right without permission of the change should be to invert the latch. Handle Press cylinder part and got up, stopper plate will be unlocked., Left/right hand use can be changed by turning over (reversing) the position of stopper plate.
Weight (g)
209, 209
Material
Zinc die-casting (ZDC), Zinc-Alloy Die-Casting
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Replacement of pipe space door handle
5
From Japan
On 2017-09-16 09:02:36
Hexagon socket used before was replaced. I am very satisfied.
This review is about item#1188617.
For defective parts replacement
5
From Japan
On 2015-06-17 18:54:45
The thing that was previously installed was a hex key hole. During use, the keyhole piles disappeared and it became impossible to lock it. I think that Kaizan will not be crushed because the type purchased this time is a normal key type this time.
This review is about item#01188617.