Buy more than* S$200* and get FREE SHIPPING

  • Stainless Flush Handles
  • Stainless Flush Handles
  • Stainless Flush Handles

Stainless Flush Handles PH-174KE-SUS-2

Item.#
01188626
Mfr.#
PH-174KE-SUS-2
Package Qty.
1PC
Ship pack of
1
63.17 SGD
ADD TO CART
Shipped after 2017-08-01
Now we ship to...
...see all
Item Feature
Purpose
Access doors, Control panels, Power distribution panels, Cabinets
Opreration Method
Left/right hand use can be changed by turning over (reversing) the position of stopper plate.
Classification
Building
Key
K/A No.G200. 2 keys are attached.
Specification
With key (K/A), With lock-release knob
Mounting Plate Thickness (mm)
(Max.)3
Finishing
Sand Blast
Material
Stainless Steel (SUS-304)
Weight (g)
235