Buy more than* S$200* and get FREE SHIPPING

  • Stainless Flush Handles
  • Stainless Flush Handles
  • Stainless Flush Handles

Stainless Flush Handles PH-174AE-SUS-2

Item.#
01188635
Mfr.#
PH-174AE-SUS-2
Package Qty.
1PC
Ship pack of
1
60.99 SGD
ADD TO CART
Shipped after 2018-02-23
Now we ship to...
...see all
Item Feature
Purpose
Access doors, Control panels, Power distribution panels, Cabinets
Opreration Method
Left/right hand use can be changed by turning over (reversing) the position of stopper plate.
Classification
Building
Weight (g)
240
Mounting Plate Thickness (mm)
(Max.)3
Finishing
Sand Blast
Material
Stainless Steel (SUS-304)
Specification
Without key, With lock-release knob