Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Outside Handles
  • Outside Handles
  • Outside Handles

Outside Handles PH-445-1

Item.#
01188644
Mfr.#
PH-445-1
Package Qty.
1PC
Ship pack of
1
57.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Purpose
Joint boxes, Current collectors, Control panels, Operator panels, Server rack
Mounting Plate Thickness (mm)
1.0-3.2
Classification
Facilities, Machinery
Specification
With key (K/A)
Key
K/A No.G200. 1 key is attached.
Finishing
Satin Chrome Plating with Lacquer
Material
Zinc-Alloy Die-Casting
Weight (g)
500