Buy more than* S$200* and get FREE SHIPPING

  • Outside Handles
  • Outside Handles
  • Outside Handles

Outside Handles PH-445-2

Item.#
01188653
Mfr.#
PH-445-2
Package Qty.
1PC
Ship pack of
1
50.99 SGD
ADD TO CART
Shipped after 2018-03-02
Now we ship to...
...see all
Item Feature
Purpose
Joint boxes, Current collectors, Control panels, Operator panels, Server rack
Mounting Plate Thickness (mm)
1.0-3.2
Classification
Facilities, Machinery
Specification
With key (K/A)
Key
K/A No.G200. 1 key is attached.
Finishing
Satin Chrome Plating with Lacquer
Material
Zinc-Alloy Die-Casting
Weight (g)
365