Buy more than* S$200* and get FREE SHIPPING

  • Twin Hose with Coupler
  • Twin Hose with Coupler
  • Twin Hose with Coupler

Twin Hose with Coupler K-10

3.50 (4)
Item.#
01193352
Mfr.#
K-10
Package Qty.
1PC
Ship pack of
1
159.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Coupler Type
Koike (Minikokku) specification
Hose Diameter (phi mm)
5
Weight (kg)
3
Assured Withstand Pressure (MPa)
1.5
Hose Length (m)
10
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.50
4 Customer Reviews
The reviews are automatic translation.
During the cutting operation
5
From Japan
On 2015-11-16 08:43:46
I use without problems.
This review is about item#01193368.
Gas cutting in the factory, brazing, etc.
5
From Japan
On 2015-08-28 15:49:55
Because there was heavy and thick the gas hose that has been used previously, it is maneuverability really was painful. From then to this hose, because lighter thin gas work or the like is now very easy. Price, was instant delivery cheaper than anywhere in the Internet shopping!
This review is about item#01193352.
Gas fitting
1
From Japan
On 2015-08-13 19:01:49
Do not 30m is of the hose?
This review is about item#01193368.
Farm work
3
From Japan
On 2014-08-24 19:48:24
Use in heavy stiff (road crossing)
This review is about item#01193368.