Buy more than* S$200* and get FREE SHIPPING

  • Twin Hose with Coupler
  • Twin Hose with Coupler
  • Twin Hose with Coupler

Twin Hose with Coupler N-20

4.29 (7)
Item.#
01193386
Mfr.#
N-20
Package Qty.
1PC
Ship pack of
1
199.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Coupler Type
Nitto (Minikapura) specification
Hose Diameter (phi mm)
5
Hose Length (m)
20
Assured Withstand Pressure (MPa)
1.5
Weight (kg)
5.6
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.29
7 Customer Reviews
The reviews are automatic translation.
Heat Pump Repair
5
From Japan
On 2016-04-25 18:24:54
I think that the price is inexpensive and good.
This review is about item#01193377.
Acetylene hose.
4
From Japan
On 2016-02-12 10:37:44
It seems to be strong, which is good.
This review is about item#01193377.
Dismantling work
5
From Japan
On 2016-01-14 17:49:39
It is cheap and easy to purchase.
This review is about item#01193386.
Blowing operation
1
From Japan
On 2015-04-29 15:39:36
Minicapura and Minicock inscriptions meanings are difficult to understand Nitto Minicock was opened at the same time but opened, but I requested a return which can not be used because the size does not fit, but it was repurposed by cash on delivery Should I say it is a weak point of mail order? I want you to write the minicaplas and minicocks so that they are different in size etc.
This review is about item#01193386.
When welding
5
From Japan
On 2015-03-28 21:29:47
There is no difference from other products.
This review is about item#01193377.
Used when burning oxygen
5
From Japan
On 2015-03-13 23:29:40
Compared with the previous one, it is compact and lightweight and easy to use.
This review is about item#01193377.
Gas cutting operation
5
From Japan
On 2014-10-30 20:26:44
Although goods are good, since there are two kinds of Nitto type couplers (mini coupler, minicock), please indicate which is fit. For that reason, I made a mistake buying a coupler and made a return, which caused trouble for Monotaro.
This review is about item#01193386.