Buy more than* S$200* and get FREE SHIPPING

  • Recycled Resin Pallet
  • Recycled Resin Pallet
  • Recycled Resin Pallet
  • Recycled Resin Pallet

Recycled Resin Pallet RE-1

4.79 (19)
Item.#
01193483
Mfr.#
RE-1
Package Qty.
1Sheet
Ship pack of
1
199.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Proportion Dynamic Load (kg)
1000
Dimension (mm)
1100x1100xH140
Weight (kg)
19
Material
Recycling of containers and packaging materials
Customer Reviews
5 star 15
4 star 4
3 star 0
2 star 0
1 star 0
Review Rating: 4.79
19 Customer Reviews
The reviews are automatic translation.
It is good because it is cheap
4
From Japan
On 2017-07-10 10:42:59
For the time being cheap so I often use it for packing at export. However, it is heavy because it is heavy. However, because it is cheap somehow from a lightweight one way pallet, I am using here when it is a ship. It is good if the strength drops a little more so it will be lighter and cheaper to come out though.
This review is about item#01193483.
For loading and unloading machines
5
From Japan
On 2017-03-01 17:06:16
Cost-effective Because it is a resin material, it is convenient to carry and is handy. I bought Ripi because it was a good product.
This review is about item#1193483.
When shipment of baggage
4
From Japan
On 2016-11-28 15:23:39
The palette I used before was light and easy to handle, but it cracked well and there was a problem in durability. Although the weight of the pallet purchased this time is somewhat heavy, even women can handle easily, and I like the sturdier place than anything else.
This review is about item#1193483.
When putting things outdoors
5
From Japan
On 2016-11-21 16:49:41
Since it is used outdoors, we will use it from now on to confirm durability.
This review is about item#1193483.
When moving baggage
5
From Japan
On 2016-11-14 20:37:32
I'm pretty sure that shipping is fast and firm.
This review is about item#1193483.
Package transportation
4
From Japan
On 2016-10-03 16:53:04
It is an item more than the price. Thank you again if you have the opportunity. Thank you very much.
This review is about item#1193483.
As a pallet at storage of summer, winter tire replacement at warehouse
5
From Japan
On 2016-08-12 16:35:25
It is hard to make a no-brand, it is also sufficient for load-bearing and strength.
This review is about item#1193483.
Move
5
From Japan
On 2016-08-05 10:10:50
Good texture and more versatile
This review is about item#01193483.
Other
5
From Japan
On 2016-04-13 19:14:04
I used it to fill the step when storing the motorcycle in a container, but it was light, durable and easy to use.
This review is about item#01193483.
Returning measured sample
5
From Japan
On 2015-11-13 08:38:47
I reviewed the purchase at another company, but I was abandoning the price high. It is satisfactory that you can buy it cheaply by Hattarou. The surface is also not mesh-shaped, inserting fingers etc., there is no worry of injury.
This review is about item#01193483.