Buy more than* S$200* and get FREE SHIPPING

  • Outer Cap for Shift

Outer Cap for Shift

4.50 (2)
Item.#
01214002
Package Qty.
1Set(3PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
7.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Dimension (mm)
phi4x17.5
Color
Green (GR)
Material
aluminum
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Bicycle maintenance
5
From Japan
On 2016-03-16 13:55:40
It is cheap, but easy to use.
This review is about item#01214027.
Maintenance of road bike
4
From Japan
On 2015-02-22 14:17:26
I think that the shape of the cap is good, but the tip part of the red alumite purchased this time was peeled off. It is a part to hide if it is attached, but the finish is not very good. I think that I noticed it at the time of shipment because it is clearly clear even in the state that it is in a bag. I think that it is better to strengthen the inspection posture of Monotaro san.
This review is about item#01213984.