Buy more than* S$200* and get FREE SHIPPING

  • Inner Cable for ATB/MTB/ROAD Shifts
  • Inner Cable for ATB/MTB/ROAD Shifts
  • Inner Cable for ATB/MTB/ROAD Shifts

Inner Cable for ATB/MTB/ROAD Shifts

5.00 (2)
Item.#
01214097
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions (phi mm)
1.2
Dimension (mm)
2500
Color
Silver
Material
stainless
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Exchange of shift wire
5
From Japan
On 2017-10-02 23:01:09
You better exercise yourself and work hard rather than asking the bicycle shop after all It is better to arrange the wire cutter because it has cheap things less than 1000 yen
This review is about item#1214097.
Multi-stage mummery
5
From Japan
On 2016-09-29 17:10:05
This length was necessary because it was full outerwear because it was used for multistage of mummy calli. It was easy to process and easy to use.
This review is about item#1214097.