Buy more than* S$200* and get FREE SHIPPING

  • Inner Cable Protection Boots

Inner Cable Protection Boots

3.75 (4)
Item.#
01214115
Package Qty.
1Set(2PC)
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
black
Length (mm)
35
Customer Reviews
5 star 1
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Bicycle maintenance
3
From Japan
On 2017-08-10 16:36:46
As the brake wire is rusted and it stops moving, it is packing grease when exchanging wires, as rain, water, measures against the sea breeze. <I think that the longer one is better. > The size is small, and it is using it with adding a tube,
This review is about item#01214115.
Intermediate brake wire of folding bicycle
3
From Japan
On 2017-05-27 20:37:08
I bought it thought to protect the bare wire section of the bicycle, but the inside diameter is (Φ 1.0) the total length is (L 35.0) smaller than I expected. Well, even if such small boots are stocked, there is no loss (someday you can be useful one day) By describing the dimensions in the item description and increasing the variation (color), I thought it was a more sellable item. It's a waste, there are lots of buyers wanting a boots system ...
This review is about item#1214115.
Prevent moisture and dust intrusion at the nose cap tip
5
From Japan
On 2015-06-01 17:00:07
Parts of nearly the same shape were included in the wire set of the jug wire, and I thought that I wanted the same thing in roses, I found this item and bought it. The hardness and shape are almost the same as those of the jug wires, but this product has gloss on the rubber surface. I think that quality is very similar and very good. As for future hope, I think that it is good if there is a type of short length for the rear derailleur.
This review is about item#01214115.
Used for front derailleur cable
4
From Japan
On 2015-04-21 04:07:05
The flexibility of rubber is just fine. I tried using Gris packed in, but it seems to be in good condition for the moment. I do not know the durability unless I try to use it for half a year.
This review is about item#01214115.