Buy more than* S$200* and get FREE SHIPPING

  • Shifter Guide Pipe

Shifter Guide Pipe

5.00 (4)
Item.#
01214158
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
7.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Material
stainless
Color
blue
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Ebi Horn
5
From Japan
On 2016-02-29 12:21:20
Load is not applied to the inner cable, and smooth shift change can be performed.
This review is about item#01214167.
custom
5
From Japan
On 2015-11-19 02:07:14
I am satisfied that I can use it as I expected. By the way the material is not stainless steel. It is aluminum.
This review is about item#01214133.
Change in shift wire routing
5
From Japan
On 2015-06-01 16:46:10
Adjusting the down tube adjuster in the wire tension direction contacts the frame. When used to insert the guide pipe into the adjuster, it got to escape successfully.
This review is about item#01214167.
Samshifter's wire routing
5
From Japan
On 2014-11-07 12:44:02
I attached a sam shifter to the flat bar, but the angle of the wire was shallow and I brought in contact with the stem so I installed this item. As scheduled, the wire was angled and it was allocated to a good order. The product seems to be sturdy and sturdy. Aluminum made by another company has high unit price, so I think that it is excellent in COSPA.
This review is about item#01214167.