Buy more than* S$200* and get FREE SHIPPING

  • ATB Wide Wire Basket
  • ATB Wide Wire Basket
  • ATB Wide Wire Basket

ATB Wide Wire Basket

5.00 (2)
Item.#
01214422
Package Qty.
1Set
Ship pack of
1
49.77 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Front basket for bicycles with cantilever base
Lower Dimension (mm)
355x170
Weight (g)
1465(*ATB-W2/865,ATB-FR/600)
Color
Clear / CP
Accessories
Mounting bracket, ATB over FR (carriers)
Upper Dimensions (mm)
400x230
Processing
PE coating (basket)
Height (mm)
130-185
Material
steel
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
bicycle
5
From Japan
On 2016-05-21 19:01:17
I installed it in a 24-inch MTB for children, which is big. I'm satisfied with the kids as they go through the swimming school as well as getting in.
This review is about item#01214422.
bicycle
5
From Japan
On 2015-06-18 17:28:28
Choose this product by saying that the student bag enters in size. The carrier is the same as what is sold separately. Mounting screws etc are also available in excess without deficiency.
This review is about item#01214422.