Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on May/30 2:00-3:00 JPT.
All customers cannot shop on our website during the time. Thank you.

  • Front Basket

Front Basket

4.30 (20)
Item.#
01214815
Package Qty.
1PC
Ship pack of
1
40.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Front bicycle basket
Lower Dimension (mm)
405x210
Material
steel
Color
Silver
Upper Dimensions (mm)
450x250
Height (mm)
210-190
Accessories
Mounting bracket
Customer Reviews
5 star 11
4 star 5
3 star 3
2 star 1
1 star 0
Review Rating: 4.30
20 Customer Reviews
The reviews are automatic translation.
Big size of bicycle basket
3
From Japan
On 2018-05-04 01:26:40
I wondered what it would be like because it was a replacement with a standard motherfucker, but the height of the mounting plate on the back side was too low to fit at all. I bought a stainless steel plate at my home center and put it in the top row. As a result I can use it and the hope of the size was Don Pissha so I will not return or claim it, but it was a little troublesome.
This review is about item#01214815.
To exchange silver bill
4
From Japan
On 2018-04-25 15:36:27
Things are shocking. Feeling heavier than I thought A bag that the students often use also fits horizontally and is highly stable I think that it is good in terms of safety as long as it has a wide bag on the front basket.
This review is about item#1214815.
Shopping by bicycle
4
From Japan
On 2017-12-05 14:41:40
I attached it to a folding bike ... I think it is quite cheap.
This review is about item#1214824.
Replaced as the car broke
5
From Japan
On 2017-08-29 19:01:25
The price was cheap, but the size is good and lots of luggage are entering. Just when you go into the 2nd stage 4 seasons bicycle parking lot, it's bigger than the bicycle next door It is hard to put in.
This review is about item#1214815.
Going to school
5
From Japan
On 2017-05-26 22:58:34
Welding of the attachment part of bicycle bicycle son's bicycle has been dismounted, so I purchased it because I got a glass. Both side and bottom attachment screws are attached so you do not need to purchase screws. The size is just right. The durability will be verified from now. My son's school bag entered exactly and it is a size, goods with a good price.
This review is about item#1214815.
Change bicycle cage
5
From Japan
On 2017-05-08 23:26:43
I am happy that my bag is just for a student because of a black bicycle.
This review is about item#1214824.
Shopping by bicycle
5
From Japan
On 2017-03-25 09:55:01
Even wide type, the depth is lower 21 cm upper 25 cm, is not too big, is a good balance. If you look at the basket alone, it feels quite big, but when you attach it to a bicycle, it looks just fine. It is a basket that can be used easily for loading. There was one shortage of nuts, but when I contacted you from the web, I could send it by haste.
This review is about item#1214815.
Package transport
5
From Japan
On 2017-01-17 17:32:00
Durable, easy to install. If you are looking for a bicycle basket, it is recommended.
This review is about item#1214815.
Exchange
4
From Japan
On 2016-09-29 22:42:40
On the pc, the car was too big because I could not see the details of the item.
This review is about item#1214815.
City bike for school
5
From Japan
On 2016-06-12 16:45:28
Even if the original basket was D type, the position of the screw matched and it was ok if you did not have to buy adjusters etc., I am very satisfied. Because there is little difference in size between upper and lower, it is better to put a big bag. Strictly speaking, I think that I bought it even if there is some difference even if the height is as much as 5 cm.
This review is about item#01214824.