Buy more than* S$200* and get FREE SHIPPING

  • Wire Basket for Children

Wire Basket for Children

Item.#
01214842
Package Qty.
1PC
Ship pack of
1
36.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Front bicycle basket
Lower Dimension (mm)
250-195x195
Height (mm)
205-195
Accessories
Mounting bracket
Upper Dimensions (mm)
285-220x265
Processing
Painting
Material
steel
Color
white