Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Wire Basket for Children

Wire Basket for Children

3.50 (4)
Item.#
01214894
Package Qty.
1PC
Ship pack of
1
25.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Front bicycle basket
Lower Dimension (mm)
230-200x158
Height (mm)
160-150
Accessories
Mounting bracket
Upper Dimensions (mm)
240-230x205
Processing
Painting
Material
steel
Color
white
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 3.50
4 Customer Reviews
The reviews are automatic translation.
I put it on an 18 inch car.
4
From Japan
On 2018-03-23 15:17:19
It seems there is more weight than originally attached, and the handle turns freely if you keep it stand upright. It is not enough that the bicycle will collapse. Fitting is good.
This review is about item#1214928.
Used for children 16 inches
1
From Japan
On 2017-01-30 09:08:46
It is the best size for children. The attachment part on the handle strut side seems to be insufficient in strength, but it crashed in 3 days after it was attached, although it fell down or collided and did not do anything.
This review is about item#1214894.
Exchange of basket
5
From Japan
On 2016-11-02 17:24:04
It looks like a little small but it is something quite good if it looks pricey.
This review is about item#1214894.
For adults in the back basket
4
From Japan
On 2015-05-20 12:20:56
There is "for infants", but a small rear carrier is required, and it is used in combination with a cantical base front carrier. Since the mounting hole of the carrier did not match the mounting hole of this product, it was fixed with a suitable metal fitting. Although the finish of painting and welding also has a dirty part, there is no problem in particular for use, and about 1000 yen is enough quality.
This review is about item#01214937.