Buy more than* S$200* and get FREE SHIPPING

  • Wire Basket
  • Wire Basket
  • Wire Basket

Wire Basket

5.00 (1)
Item.#
01214946
Package Qty.
1PC
Ship pack of
1
60.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Purpose
Front bicycle basket
Lower Dimension (mm)
300-280x205
Color
Black / MIX Brown
Accessories
Mounting bracket
Upper Dimensions (mm)
375x340x275
Height (mm)
240
Material
Steel / PE (polyethylene)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I exchanged for a bicycle design change
5
From Japan
On 2014-10-18 11:21:07
The quality was better than I thought, especially the texture and texture of the rattan was good.
This review is about item#01214946.