Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Double Ring Grip

Double Ring Grip

3.83 (6)
Item.#
01215016
Package Qty.
1Pair
Ship pack of
1
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Ring alone is not available., Ring alone is not available.
Overall Length (mm)
130
Handle Diameter (phi mm)
22.2
Color
Black / Red
Customer Reviews
5 star 2
4 star 3
3 star 0
2 star 0
1 star 1
Review Rating: 3.83
6 Customer Reviews
The reviews are automatic translation.
Jet ski grip exchange
5
From Japan
On 2017-10-20 20:15:40
Used for JS 800 SXR I thought it was a bit stiff compared to the exclusive item (?) Sold at the shop, but it does not feel uncomfortable to ride. Durability is unknown, but ◎ considering the price
This review is about item#1215043.
Bicycle grip exchange
5
From Japan
On 2015-12-24 11:48:52
Quality is solid and Cospa is the best. Since it is made of rubber, it will be sticky out of them, but at this price there is no problem. I would like to purchase again.
This review is about item#01215016.
Bicycle maintenance
1
From Japan
On 2015-09-29 12:34:44
The quality of rubber is bad. After about six months past the summer, the rubber melted, became greasy, and cedar eyes also disappeared.
This review is about item#01215095.
jet ski
4
From Japan
On 2015-08-18 14:34:49
Although it is for bicycles, in fact it can also be used for jet skiing. The grip end does not have to be processed unless it is processed, but I do not need it.
This review is about item#01215007.
jet ski
4
From Japan
On 2015-02-17 14:11:36
Special item? Available at a price of 1/3 of the price. The lock ring type is also easy to exchange and convenient.
This review is about item#01215025.
Doppelganger 202 installed in 20 inches
4
From Japan
On 2015-01-27 11:46:55
KEPU 's lock on grip is grip rubber is hard and it grips my palm when the grip is holding for 5 minutes, but the grip rubber of this item is slightly soft and it is very comfortable.
This review is about item#01215043.