Buy more than* S$200* and get FREE SHIPPING

  • Double Ring Grip

Double Ring Grip

3.83 (6)
Item.#
01215043
Package Qty.
1Pair
Ship pack of
1
17.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Caution
Ring alone is not available., Ring alone is not available.
Overall Length (mm)
130
Handle Diameter (phi mm)
22.2
Color
Black / Black
Customer Reviews
5 star 2
4 star 3
3 star 0
2 star 0
1 star 1
Review Rating: 3.83
6 Customer Reviews
The reviews are automatic translation.
Jet ski grip exchange
5
From Japan
On 2017-10-20 20:15:40
Used for JS 800 SXR I thought it was a bit stiff compared to the exclusive item (?) Sold at the shop, but it does not feel uncomfortable to ride. Durability is unknown, but ◎ considering the price
This review is about item#1215043.
Bicycle grip exchange
5
From Japan
On 2015-12-24 11:48:52
Quality is solid and Cospa is the best. Since it is made of rubber, it will be sticky out of them, but at this price there is no problem. I would like to purchase again.
This review is about item#01215016.
Bicycle maintenance
1
From Japan
On 2015-09-29 12:34:44
The quality of rubber is bad. After about six months past the summer, the rubber melted, became greasy, and cedar eyes also disappeared.
This review is about item#01215095.
jet ski
4
From Japan
On 2015-08-18 14:34:49
Although it is for bicycles, in fact it can also be used for jet skiing. The grip end does not have to be processed unless it is processed, but I do not need it.
This review is about item#01215007.
jet ski
4
From Japan
On 2015-02-17 14:11:36
Special item? Available at a price of 1/3 of the price. The lock ring type is also easy to exchange and convenient.
This review is about item#01215025.
Doppelganger 202 installed in 20 inches
4
From Japan
On 2015-01-27 11:46:55
KEPU 's lock on grip is grip rubber is hard and it grips my palm when the grip is holding for 5 minutes, but the grip rubber of this item is slightly soft and it is very comfortable.
This review is about item#01215043.