NoteBuy more than* S$200* and get FREE SHIPPING

  • Double Ring Grip

Double Ring Grip

3.60 (5)
Item.#
01215086
Package Qty.
1Pair
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
Ring alone is not available., Ring alone is not available.
Overall Length (mm)
130
Handle Diameter (phi mm)
22.2
Color
White gold
Customer Reviews
5 star 1
4 star 3
3 star 0
2 star 0
1 star 1
Review Rating: 3.60
5 Customer Reviews
The reviews are automatic translation.
Grip exchange of bicycle
5
From Japan
On 2015-12-24 11:48:52
COSPA is the best if you are firmly quality. Made of rubber will begin to regard them Beto, but no problem at this price. Also I would like to buy.
This review is about item#01215016.
Bicycle maintenance
1
From Japan
On 2015-09-29 12:34:44
The quality of the rubber is bad. Once past the summer and about half a year, it came to melt the rubber, no longer even cedar eyes become sticky.
This review is about item#01215095.
jet ski
4
From Japan
On 2015-08-18 14:34:49
Is for the bike, but actually also to the jet ski It is usable. When the grip end is not working Not attached but I It is good even without.
This review is about item#01215007.
jet ski
4
From Japan
On 2015-02-17 14:11:36
Exclusive goods? Of available at one-third of the price of. Lock ring type exchange also a simple convenient.
This review is about item#01215025.
Attached to Dopperugyanga 202 20 inches
4
From Japan
On 2015-01-27 11:46:55
Lock-on grip of KEPU is hard rubber grip, I and five minutes is holding the grip palm hurt by Jin Jin, rubber grip of this commodity is Well Well comfortable in a little softer.
This review is about item#01215043.