Buy more than* S$200* and get FREE SHIPPING

  • Double Ring Grip

Double Ring Grip

2.25 (4)
Item.#
01215192
Package Qty.
1Pair
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
Ring alone is not available., Ring alone is not available.
Color
White / Red
Dimension (mm)
22.2x95
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 2
Review Rating: 2.25
4 Customer Reviews
The reviews are automatic translation.
Grip exchange
3
From Japan
On 2017-02-04 14:28:23
Used in grip exchange It is easy since it is used only once, but the grip is weak.
This review is about item#1215156.
Since Ergo grip is outdated in replaceable
4
From Japan
On 2016-10-11 09:56:30
Grip inside can be easily mounted because the plastic of the tubular. It will be a bit of an accent aluminum ring. However, you will need a thin Allen wrench for tightening. This time was still long in Short was mounted by cutting the one side with a cutter. (Lock ring one side will be the decoration.) Recommended but does not, but it does not or shift or move in the use of commuting only even with the lock ring one tightening.
This review is about item#1215138.
For exchange
1
From Japan
On 2016-09-22 21:51:55
In less than one year, bald is the color of the ring, rubber deterioration violently, and gooey.
This review is about item#1215138.
Bicycle maintenance
1
From Japan
On 2015-09-29 12:34:16
The quality of the rubber is bad. Once past the summer and about half a year, it came to melt the rubber, no longer even cedar eyes become sticky.
This review is about item#01215217.