Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Rear Basket
  • Rear Basket
  • Rear Basket

Rear Basket

by OGK
4.86 (7)
Item.#
01215235
Package Qty.
1PC
Ship pack of
1
86.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Compatible model: city bicycles with rear carrier (light bicycles, women's bicycle) (However, not compatible for models with special shaped frame), Compatible model: city bicycles with rear carrier (light bicycles, women's bicycle) (However, not compatible for models with special shaped frame)
Capacity (L)
About 31 over about 26
Weight (g)
2100 (including the base table)
Material
plastic
Purpose
Bicycle rear basket
Dimensions (Height H x Width W x Depth D) (mm)
When a guide Dimensions / width 350x in height 270x depth 440 (520) (*) is extending, bottom inside dimension / width 270x depth 350 (420) (*) in the when stretch
Color
Aluminum Silver
Accessories
FC-based platform / B-2 accessories
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
shopping
5
From Japan
On 2018-02-26 09:00:13
When the basket is greatly expanded, 2 pieces of 12-roll toilet paper enter completely, there is still room. I can desorb it and change the size of the basket, so it's handy.
This review is about item#1215235.
As a rear carrier of a folding bicycle
5
From Japan
On 2017-09-22 17:09:54
It is refreshing when the back basket is free to desorb and when the bicycle is folded It is useful.
This review is about item#1215235.
shopping
5
From Japan
On 2016-08-28 18:41:40
It is also convenient when carrying it because it has a handbag in its basket. I need some tips to detach it, but it will be fine if I get used to it.
This review is about item#1215235.
For replacement
4
From Japan
On 2016-06-11 07:53:26
There is a slight looseness, but it gets wider and it is very good.
This review is about item#01215235.
Lots of shopping time
5
From Japan
On 2016-05-23 19:27:49
It is absolutely not enough just for the front basket ~! It is easier to drive and stabilize by putting things behind. This product is perfect! I enter a lot. It became a favorite.
This review is about item#01215235.
You can not take a bicycle basket right?
5
From Japan
On 2016-04-27 18:36:21
Although it may not be noticed so much on the product page, the length of the basket can be changed. Although I do not understand heavy things, I think that it is convenient because it can do somewhat to make it fit a little and put it in place.
This review is about item#01215235.
shopping
5
From Japan
On 2016-02-25 19:56:44
Correspondence was good, I am satisfied, I want to use again.
This review is about item#01215235.