Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Rear Basket
  • Rear Basket
  • Rear Basket

Rear Basket

by OGK
5.00 (2)
Item.#
01215244
Package Qty.
1PC
Ship pack of
1
64.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Bottom Dimension (mm)
270x350(420)
Dimensions (Width W x Height H x Depth D) (mm)
350x270x440(520)
Material
resin
Compatible Vehicle Model
24 over 27 inches
Weight (g)
1300
Color
Aluminum Silver
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
The color is also good
5
From Japan
On 2016-08-11 19:05:28
Size changes depending on the application and easy to use
This review is about item#1215253.
shopping
5
From Japan
On 2016-06-16 15:58:24
It is lightweight for large complexity, it is good to take a parking space and make it easy to cover the bicycle if you make it smaller.
This review is about item#01215262.