Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Plastic Rear Basket
  • Plastic Rear Basket
  • Plastic Rear Basket

Plastic Rear Basket

by OGK
5.00 (2)
Item.#
01215287
Package Qty.
1PC
Ship pack of
1
55.25 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Purpose
Bicycle rear basket
Compatible Vehicle Model
Rear carrier with women's car / light vehicles
Material
PP
Color
Dark brown
Bottom Dimension (mm)
Width 230x depth 320
Dimensions (Width W x Height H x Depth D) (mm)
300x240x350
Accessories
Base board (* different from the specially designed .B-2.)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
It was attached to the back of the bicycle.
5
From Japan
On 2015-10-14 18:38:59
It needs a little force to the desorption. I hope a little more slip is good, but may be helped not because it is plastic with each other.
This review is about item#01215305.
We are using at the time of shopping.
5
From Japan
On 2015-04-27 10:50:34
Because you use the bike in with me and my wife, when I use the bicycle, remove, we care because departure is easy reached. Car that can be detached in the suburbs of the store, was saved a great deal because I have never seen first.
This review is about item#01215305.