Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Plastic Rear Basket
  • Plastic Rear Basket
  • Plastic Rear Basket

Plastic Rear Basket

by OGK
5.00 (4)
Item.#
01215296
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
55.99 SGD
ADD TO CART
Shipped after 2018-06-22
Now we ship to...
...see all
Item Feature
Purpose
Bicycle rear basket
Compatible Vehicle Model
Rear carrier with women's car / light vehicles
Material
PP
Color
B Gray
Bottom Dimension (mm)
Width 230x depth 320
Dimensions (Width W x Height H x Depth D) (mm)
300x240x350
Accessories
Base board (* different from the specially designed .B-2.)
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Shopping by bicycle use
5
From Japan
On 2018-05-07 18:13:04
Installation is about 5 minutes. Removal of the basket is slightly hard, but it is firmly fixed without rattling. I installed it on my parent's bicycle, I went to buy rice quickly and seemed to be able to carry it comfortably. Also, I was pleased that it was easy to find with a color that I did not see much (tea). For reference, according to the installation instructions load capacity is within 15 ㎏.
This review is about item#1215287.
When there is lots of luggage
5
From Japan
On 2017-06-08 14:40:11
It is a product made by a famous manufacturer made in Japan and is solid. Although detachment is slightly hard, it is not inconvenient because it is not removed frequently.
This review is about item#1215296.
I installed it behind the bicycle.
5
From Japan
On 2015-10-14 18:38:59
I need a little force to desorb. I hope a little slippery is good, but it may not be in handling because it is plastic mutual.
This review is about item#01215305.
I use it when shopping.
5
From Japan
On 2015-04-27 10:50:34
I and my wife use a bicycle, so when I use a bicycle, I will remove it, because I am easy to escape, I am going mind. The baskets that can be attached or detached in nearby stores are saved a great deal because there is nothing to see first.
This review is about item#01215305.