Buy more than* S$200* and get FREE SHIPPING

  • Rear Fender
  • Rear Fender
  • Rear Fender

Rear Fender

by OGK
4.67 (3)
Item.#
01215314
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
23.39 SGD
ADD TO CART
Shipped after 2017-06-28
Now we ship to...
...see all
Item Feature
Mounting Diameter (mm phi)
Seat post 25.4 over 31.6
Color
white
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Wet day
5
From Japan
On 2017-05-20 09:05:44
I have not used it yet in the rain, but it seems that there is no jumping up etc because it is quite long. It is good to be able to detach easily
This review is about item#1215323.
To the 24 inch MTB
5
From Japan
On 2017-04-30 15:06:36
I am satisfied with the simple and refreshing design of installation.
This review is about item#1215323.
Used for city cycle
4
From Japan
On 2014-12-17 11:47:56
While white fenders are hardly found on the market, unusual items. Attach the attachment to the seat post etc. with the attached hexagonal wrench. At this time, also set the attachment angle of the fender with the wrench in advance. After that, daily installation and removal is one touch and no tools are required, lateral shift during running, there is no drift of the angle, maintaining the set state. I thought it was a good product to try. Although the fender has a subtle curve, the narrowest part when viewed from the top is only the width of one tire. If you set it apart from the tire like the default picture ③, there will be no mudguard effect. Since the attachable pipe diameter of the attachment has an unexpected width, if it is a type of bicycle like a photo, it seems better to think about attaching it to the frame under the seat post. In any case, I think that this product should be brought closer to the distance of about 5 cm from the tire. When delivered by Takkyubin, the length of the cardboard box was shorter than the product, the box was not completely closed. It seems that this is due to the cause or the state of storage, but when there was a slight twist on the item when it arrived, I thought that it was a complaint if I could not get into a habit, but to some extent that I do not mind after a while I returned, so I did well. I am always dissatisfied with Monotaro 's packaging method. I would like you to make efforts to devise ways to maximize the protection of the product itself, consideration to the natural environment, minimizing the waste of packaging materials, and the products themselves.
This review is about item#01215314.